Beli Heavy Duty Drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SwissTech Straight Shank Heavy Duty Drill Cobalt TiN Coated
    Mulai

    Rp70.900

    SwissTech Straight Shank Heavy Duty Drill Cobalt TiN Coated
    Deskripsi:
    Series 1033 HSS-Co Heavy Duty Straight Shank Jobber Drills TiN Coated - Metric Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135°. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.
    atribut:
    • Number of Flutes: 2
    • Flute Construction: Ground Flute
  2. SwissTech Straight Shank Heavy Duty Drill Cobalt
    Mulai

    Rp41.900

    SwissTech Straight Shank Heavy Duty Drill Cobalt
    Deskripsi:
    Series 1020 HSS-Co Heavy Duty Straight Shank Jobber Drills Metric The addition of up to 8% cobalt allows higher speeds to be used without reducing the life of the tool, increasing productivity. 28 degrees helix and 135 degrees point. Manufactured to DIN 338 RN. Point to DIN 1412C.
    atribut:
    • Number of Flutes: 2
  3. Kennedy Extra Heavy Duty Cabinet
    Mulai

    Rp9.599.900

    Kennedy Extra Heavy Duty Cabinet
    Deskripsi:
    7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.
    atribut:
    • Product Range: Classic Range
    • Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
    • Number of Drawers: 7
    • Color: Red
    • Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
    • Overall Height (mm): 993
    • Overall Length (mm): 699
    • Overall Width (mm): 458
  4. SOMTA Straight Shank NDX Jobber Drill Heavy Duty
    Mulai

    Rp15.900

    SOMTA Straight Shank NDX Jobber Drill Heavy Duty
    atribut:
    • Material: 5% Cobalt High Speed Steel
  5. SwissTech Straight Shank Heavy Duty Drill Cobalt Long Series
    Mulai

    Rp63.900

    SwissTech Straight Shank Heavy Duty Drill Cobalt Long Series
    Deskripsi:
    Series 4000 HSS-Co Parabolic Flute Straight Shank Long Series Drill TiN Coated - Metric Parabolic flute form drill with high resistance to non-alloyed and alloyed steels. Chipbreaking point performs well on long chipping materials with a tensile strength up to 1,300 N/mm2. Drills up to 5 x diameter. TiN coating provides longer tool life. Point angle 130 degree. Helix angle: high. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Manufacturing standard: DIN 340.
    atribut:
    • Finish/Coating: Uncoated
    • Coolant Delivery: External
    • Web Thickness: Strengthened
  6. BOSCH Corded Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  7. BOSCH Straight Shank Metal Drill HSS Cobalt
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    BOSCH Straight Shank Metal Drill HSS Cobalt
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  8. Kennedy Heavy Duty Pipe Wrench
    Mulai

    Rp319.900

    Kennedy Heavy Duty Pipe Wrench
    atribut:
    • Handle Color: Red
    • Handle Material: Cast Iron
    • Handle Type: Adjustable
    • Jaw Material: Dropped Forged
    • Jaw Type: Standard
    • Standards Met: BS 3594 : Part 1
    • Type: Pipe Wrench
  9. KOBE RED LINE Dp2610 Heavy Duty Pistol Drill
    Mulai

    Rp2.999.900

    KOBE RED LINE Dp2610 Heavy Duty Pistol Drill
    Deskripsi:
    DP2610 10mm Jacobs chuck, stall resistant, directional front exhaust, hammer finish casing, needle bearing gears Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Chuck capacity: 10mm. Spindle thread: 3/8 Inch - 24. Air pressure: 90PSI/6.3Bar. Air consumption: 4cfm* (144 ltr/min). Sound pressure level: 87dBA. Sound power level: 103dBA. Vibration level: 2.5m/s2. Overall length: 180mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 45mm
    • Air consumption: 4CFM
    • Maximum No Load Speed: 2600rpm
    • Horsepower: 0.6hp
    • Workplace Application: Industrial Production
    • Special Features: Needle Bearing Gearings
    • Part Number: KBE2701390D
    • Size: 10mm
  10. KOBE RED LINE Dp513 Heavy Duty Air Drill
    Mulai

    Rp2.799.900

    KOBE RED LINE Dp513 Heavy Duty Air Drill
    Deskripsi:
    DP513 13mm Jacobs chuck, high reduction gearbox, high torque, with side handle, 1/2hp motor. Air inlet thread: 1/4 Inch NPT. Minimum hose: 3/8 Inch (10mm). Chuck capacity: 13mm. Spindle thread: 3/8 Inch - 24. Air pressure: 90psi/6.3bar. Air consumption: 4cfm*. Sound pressure level: 85dBA. Sound power level: 101dBA. Vibration level: 5.4m/s2. Overall length: 180mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 44mm
    • Air consumption: 4CFM
    • Maximum No Load Speed: 500rpm
    • Horsepower: 0.5hp
    • Workplace Application: Industrial Production
    • Includes: Chuck Key Side Handle
    • Part Number: KBE2701500E
    • Size: 1/2inch
  11. SwissTech Heavy Duty Cobalt Stub Drill
    Mulai

    Rp33.900

    SwissTech Heavy Duty Cobalt Stub Drill
    Deskripsi:
    Series 2010 HSS-Co Straight Shank Heavy Duty Stub Drills - Metric Metric Heavy duty drill made of cobalt material with excellent heat resistance. For drilling steels up to 1,400N/mm2, stainless steel, heat resistant steels and bronze. Ideally suited for volume production on automatics. Point angle: 135°, helix angle: normal, web thickness: strengthened, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328, DIN 1897RN. Point to DIN 1412C.
    atribut:
    • Point Type: Split Point
    • Flute Type: Spiral
    • Web Thickness: Form C
    • Material: Cobalt High Speed Steel
    • Finish/Coating: Bright
  12. Eveready Baterai Heavy Duty Merah (Baterai A3)
    Mulai

    Rp12.900

    Eveready Baterai Heavy Duty Merah (Baterai A3)
    atribut:
    • Classification: Heavy Duty
    • Color: Red
    • Size: AAA
  13. RIDGID Kunci Pipa Heavy Duty
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

  14. Kenko Stapler Heavy Duty (Staples)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

  15. Kennedy Heavy Duty Cylinder Hone 3-Leg
    Mulai

    Rp829.900

    Kennedy Heavy Duty Cylinder Hone 3-Leg
    Deskripsi:
    For honing of brake cylinders and piston bores with capacities between 51 - 178mm. Self-aligning flexible shaft and leg assembly for smooth operation at all speeds. Honing diameter and pressure is adjusted via a simple, spring and cone mechanism. Suitable for use with a variable speed electric or air drill and fits into all three jaw chucks. Supplied complete with a fine grade stone set. For storage purposes legs are retained in position by a triangular clip. This can be removed using long nose pliers or tweezers and should be retained for further use. Replacement stone sets available. Use brake fluid for cutting lubricant. Overall length: 290mm.
    atribut:
    • Hone Length: 100mm
    • Maximum Bore Size: 178mm
    • Overall Length: 290mm
    • Grit: Coarse Fine Medium
    • Minimum Bore Size: 51mm
    • Part Number: KEN5032920K
  16. BOSCH Straight Shank Metal Drill HSS-G
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  17. BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  18. Rothenberger Pipe Wrench Heavy Duty
    Mulai

    Rp609.900

    Rothenberger Pipe Wrench Heavy Duty
    Deskripsi:
    kunci pipa heavy duty.
Daftar Harga Heavy Duty Drill Terbaru March 2026
SwissTech Straight Shank Heavy Duty Drill Cobalt TiN CoatedRp70.900
SwissTech Straight Shank Heavy Duty Drill CobaltRp41.900
Kennedy Extra Heavy Duty CabinetRp9.599.900
SOMTA Straight Shank NDX Jobber Drill Heavy DutyRp15.900
SwissTech Straight Shank Heavy Duty Drill Cobalt Long SeriesRp63.900
BOSCH Corded Drill Driver (Bor Listrik)Rp99.900
BOSCH Straight Shank Metal Drill HSS CobaltRp37.900
Kennedy Heavy Duty Pipe WrenchRp319.900
KOBE RED LINE Dp2610 Heavy Duty Pistol DrillRp2.999.900
KOBE RED LINE Dp513 Heavy Duty Air DrillRp2.799.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)